Skip Content
TAP 6-32 H2 2F SEMI-BOTT VT-SFT OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 6-32 H2 2F SEMI-BOTT VT-SFT OX

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5356755
  • Mfr. Model # 5356755
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 2"
  • Thread Length 0.8799999999999999
  • List Number VTSFT5010
  • Shank Dia. 0.141"
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Standards ANSI
  • Tap Style Spiral Flute
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list