Skip Content
TAP 6-32 H2 2F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 6-32 H2 2F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5357282
  • Mfr. Model # 5357282
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Overall Length 1.99"
  • Number of Flutes 2
  • Thread Length 0.8799999999999999
  • Item Tap
  • Shank Dia. 0.141"
  • List Number VTSPO5013
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Standards ANSI
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Thread Direction Right Hand
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list