Skip Content
TAP 52DG 5364 BF M4X0.7 D4 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 52DG 5364 BF M4X0.7 D4 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5364-16058
  • Mfr. Model # 5364-16058
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • List Number 5364
  • Shank Dia. 0.168"
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M4-0.70
  • Number of Flutes 3
  • Overall Length 53.00mm
  • Thread Length 10.00mm
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list