TAP 52DG 5314 BF 3/8-16 H3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 52DG 5314 BF 3/8-16 H3 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5314-16030
  • Mfr. Model # 5314-16030
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Spiral Flute Tap
  • List Number 5314
  • Shank Dia. 0.381"
  • Standards -
  • Tap Style Spiral Flute
  • Tap Finish Uncoated
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-16
  • Thread Length 3/4"
  • Number of Pieces 1
  • Overall Length 2-15/16"
  • Number of Flutes 3
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list