Skip Content
TAP 52DG 5314 BF 10-32 H3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 52DG 5314 BF 10-32 H3 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5314-16014
  • Mfr. Model # 5314-16014
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards -
  • Tap Style Spiral Flute
  • Shank Dia. 0.194"
  • List Number 5314
  • Tap Finish Uncoated
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNF
  • Tap Thread Size #10-32
  • Tap Grouping Tap
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Number of Flutes 3
  • Thread Length 1/2"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list