Skip Content
TAP 52DG 5314 BF 1/2-13 H3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 52DG 5314 BF 1/2-13 H3 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5314-16039
  • Mfr. Model # 5314-16039
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Shank Dia. 0.367"
  • List Number 5314
  • Standards -
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Uncoated
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Tap Grouping Tap
  • Tap Thread Size 1/2"-13
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 3-3/8"
  • Thread Length 15/16"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list