Skip Content
TAP 52DG 2314 TIN 3/8-16 H3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 52DG 2314 TIN 3/8-16 H3 B

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2314-19642
  • Mfr. Model # 2314-19642
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • Shank Dia. 0.381"
  • List Number 2314
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-16
  • Tap Style Spiral Flute
  • Overall Length 2-15/16"
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 3/4"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list