Skip Content
TAP 52DG 2314 TIN 1/4-20 H3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 52DG 2314 TIN 1/4-20 H3 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2314-19632
  • Mfr. Model # 2314-19632
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • List Number 2314
  • Shank Dia. 0.255"
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Number of Flutes 3
  • Thread Length 5/8"
  • Number of Pieces 1
  • Overall Length 2-1/2"
  • Tap Style Spiral Flute
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list