TAP 52DG 2314 TIN 1/2-13 H3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 52DG 2314 TIN 1/2-13 H3 P

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2314-19648
  • Mfr. Model # 2314-19648
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.367"
  • Standards ANSI
  • List Number 2314
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap
  • Overall Length 3-3/8"
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 15/16"
  • Tap Style Spiral Flute
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list