Skip Content
TAP 5/818NF HTH3 4FL TPB HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 5/818NF HTH3 4FL TPB HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF342670
  • Mfr. Model # 342670
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 4309.0 lbs

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Number of Flutes 4
  • Item Tap Set
  • Number of Pieces 3
  • Overall Length 3-13/16"
  • Shank Dia. 0.480"
  • Thread Direction Right Hand
  • Thread Length 1-13/16"
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Finish Bright
  • Standards USCTI 302
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list