Skip Content
TAP 5/8-18 HS G H3 4F PL LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/8-18 HS G H3 4F PL LH

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF317904
  • Mfr. Model # 317904
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.27 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 3.81"
  • Thread Length 1.089"
  • Tap Style Straight Flute Hand Tap
  • Shank Dia. 0.48"
  • Thread Direction Left Hand
  • List Number HTGPL
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size 5/8"-18
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List