Skip Content
TAP,5/8-18,3 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP,5/8-18,3 FLUTE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWE2
  • Mfr. Model # 5TWE2
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Standards ANSI
  • Shank Dia. 0.480"
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size 5/8"-18
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 3-13/16"
  • Number of Pieces 1
  • Thread Length 1-13/16"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list