Skip Content
TAP 5/8-11NC H3 3F PLG RL PT -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/8-11NC H3 3F PLG RL PT -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF357922
  • Mfr. Model # 357922
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1436.0 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 3.813"
  • Tap Style Spiral Point
  • Thread Length 1.813"
  • List Number SPGP-TN
  • Thread Direction Right Hand
  • Shank Dia. 0.625"
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size 5/8"-11
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list