Skip Content
TAP 5/8-11 H5 4FL BOT SPRL FLT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/8-11 H5 4FL BOT SPRL FLT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330496
  • Mfr. Model # 330496
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1436.0 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 4
  • Tap Style Spiral Flute
  • Thread Length 1.089"
  • Overall Length 3.813"
  • Thread Direction Right Hand
  • Shank Dia. 0.48"
  • List Number SFS
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Standards USCTI Table 302A
  • Tap Thread Size 5/8"-11
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list