Skip Content
TAP 5/8-11 H3 3F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/8-11 H3 3F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5366142
  • Mfr. Model # 5366142
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Number of Flutes 3
  • Item Tap
  • Overall Length 3.81"
  • Thread Length 1.8900000000000001
  • Shank Dia. 0.48"
  • List Number VTSPO5095
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Chamfer Plug
  • Tap Grouping Tap
  • Tap Thread Size 5/8"-11
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Pitch Diameter Limit H3
  • Standards ANSI, USCTI
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list