Skip Content
TAP 5/16-24NF HTH3 4FL PLG HND -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-24NF HTH3 4FL PLG HND -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF305525
  • Mfr. Model # 305525
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 400.6 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Tap Style Straight Flute Hand Tap
  • Overall Length 2-23/32"
  • Thread Length 1-1/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number HTGP-TN
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list