Skip Content
TAP 5/16-24NF H3 2F PLG RLPT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-24NF H3 2F PLG RLPT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330118
  • Mfr. Model # 330118
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.6 lbs

Technical Specs

  • Size 5/16"
  • Material HSS
  • Overall Length 2.7188"
  • Item Tap
  • Number of Flutes 2
  • Finish Steam Oxide
  • Pitch Diameter Limits H3
  • Pitch 24
  • Tap Style Spiral Point
  • Thread Type UNF
  • Thread Direction Right Hand
  • Thread Length 1-1/8"
  • List Number SPGP-SO
  • Shank Dia. 0.318"
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI Table 302A
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List