Skip Content
TAP 5/16 24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16 24 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1004-54523
  • Mfr. Model # 1004-54523
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Product Details

General purpose tap set. Taper, plug & bottoming. Size 5/16-24, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Item Hand Tap
  • Overall Length 2-23/32"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1-1/8"
  • Thread Direction Right Hand
  • Standards USCTI Table 302A
  • Shank Dia. 0.318"
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list