Skip Content
TAP 5/16-24 H3 3F BTM SPRL FLT -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-24 H3 3F BTM SPRL FLT -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF282526
  • Mfr. Model # 282526
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.83 lbs

Technical Specs

  • Item Machine Tap
  • Number of Flutes 3
  • Tap Style Spiral Flute
  • Overall Length 2-23/32"
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number SFHD
  • Tap Chamfer Bottoming
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list