Skip Content
TAP 5/16-18NC HTH3 4FL PLG HAND -BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-18NC HTH3 4FL PLG HAND -BK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330052
  • Mfr. Model # 330052
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 188.9 lbs

Technical Specs

  • Item Plug Hand Tap
  • Number of Flutes 4
  • Overall Length 2.7188"
  • Thread Length 1-1/8"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number HTGP-SO
  • Tap Chamfer Plug
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list