Skip Content
TAP 5/16-18NC H3 4FL PLG HAND -TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-18NC H3 4FL PLG HAND -TICN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330053
  • Mfr. Model # 330053
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 559.4 lbs

Technical Specs

  • Item Plug Hand Tap
  • Number of Flutes 4
  • Overall Length 2.7188"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 1-1/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number HTGP-TC
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list