Skip Content
TAP 5/16-18NC H3 3F PLG SPRL FLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-18NC H3 3F PLG SPRL FLT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF367941
  • Mfr. Model # 367941
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.561 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2.719"
  • Thread Length 1-1/8"
  • Tap Style Spiral Flute
  • Shank Dia. 0.3125"
  • Thread Direction Right Hand
  • List Number SFGP
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list