TAP 5/16-18H3 3F SEM-BO VT-SFT TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 5/16-18H3 3F SEM-BO VT-SFT TICN

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5364504
  • Mfr. Model # 5364504
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Tap
  • Thread Length 0.697"
  • Overall Length 2.72"
  • Number of Flutes 3
  • List Number VTSFT5051
  • Shank Dia. 0.318"
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list