Skip Content
TAP 5/16-18 HS GH5 3F SPT CNCHD TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-18 HS GH5 3F SPT CNCHD TIN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF280470
  • Mfr. Model # 280470
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 243.16 lbs

Technical Specs

  • Item Machine Tap
  • Number of Flutes 3
  • Overall Length 2-23/32"
  • Thread Length 11/16"
  • Shank Dia. 0.318"
  • List Number SPHD
  • Thread Direction Right Hand
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Style Spiral Point
  • Standards USCTI 302A
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Chamfer Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list