Skip Content
TAP 5/16-18 HS G H3 3F PL TN3712AR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-18 HS G H3 3F PL TN3712AR

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF285404
  • Mfr. Model # 285404
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.833 lbs

Technical Specs

  • Finish TiN
  • Item Machine Tap
  • Material HSS
  • Number of Flutes 3
  • Size 5/16"
  • Overall Length 2-23/32"
  • Pitch Diameter Limits H3
  • Tap Style Spiral Point
  • Pitch 18
  • Thread Type UNC
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number SPAR
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List