Skip Content
TAP 5/16-18 H3 4F BOT HAND -OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 5/16-18 H3 4F BOT HAND -OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330263
  • Mfr. Model # 330263
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.005 lbs

Technical Specs

  • Size 5/16"
  • Finish Steam Oxide over Nitride
  • Material HSS-E
  • Number of Flutes 4
  • Item Machine Taps
  • Overall Length 2.719"
  • Pitch Diameter Limits H3
  • Tap Style Straight Flute Hand Tap
  • Pitch 18
  • Thread Length 11/16"
  • Thread Direction Right Hand
  • Thread Type UNC
  • Shank Dia. 0.3125"
  • List Number HTHM
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI Table 302A
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List