TAP 5/16-18 H3 3F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 5/16-18 H3 3F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5365931
  • Mfr. Model # 5365931
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 2.72"
  • Shank Dia. 0.318"
  • List Number VTSPO5055
  • Thread Length 0.697"
  • Tap Material High Speed Steel
  • Pitch Diameter Limit H3
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Standards ANSI
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-18
  • Number of Pieces 1
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list