Skip Content
TAP 4FL H5 B101 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4FL H5 B101 5/8-11

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB101-27928
  • Mfr. Model # B101-27928
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

High performance tap. Spiral flute for steel and stainless steel. Steam oxide coating. Size 5/8-11, H5, 4 flutes.

Technical Specs

  • Size 5/8"
  • Pitch Diameter Limit H5
  • Tap Finish Oxide
  • Thread Length 1.089"
  • Pitch 11
  • Item Performance Tap
  • Overall Length 3.813"
  • Standards CNC For Soft Metals
  • Tap Style Spiral Flute
  • Thread Direction Right Hand
  • Shank Dia. 0.48"
  • Tap Thread Size 5/8"-11
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list