Skip Content
TAP 4FL H3 CI1000 5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4FL H3 CI1000 5/16-24

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFCI1000C27641
  • Mfr. Model # CI1000C27641
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High performance tap. Straight flute for cast iron and harder materials. Steam oxide over nitride coating. Size 5/16-24, H3, 4 flutes.

Technical Specs

  • Size 5/16"
  • Pitch Diameter Limit H3
  • Tap Finish Nitride/Oxide
  • Thread Length 0.687"
  • Overall Length 2.719"
  • Item Performance Tap
  • Pitch 24
  • Standards CNC For Cast Iron and Harder Materials
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • Tap Style Straight Flute Hand Tap
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list