Skip Content
TAP 4FL H3 CI1000 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4FL H3 CI1000 1/4-28

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFCI1000C27639
  • Mfr. Model # CI1000C27639
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

High performance tap. Straight flute for cast iron and harder materials. Steam oxide over nitride coating. Size 1/4-28, H3, 4 flutes.

Technical Specs

  • Size 1/4"
  • Pitch Diameter Limit H3
  • Tap Finish Nitride/Oxide
  • Thread Length 0.625"
  • Item Performance Tap
  • Overall Length 2.5"
  • Pitch 28
  • Tap Style Straight Flute Hand Tap
  • Standards CNC For Cast Iron and Harder Materials
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-28
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List