!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH PERFORMANCE TAP, STRAIGHT FLUTE, 1/2"-13 UNC, 2.719 IN L, HSS/STEAM OXIDE/NITRIDE

HIGH PERFORMANCE TAP, STRAIGHT FLUTE, 1/2"-13 UNC, 2.719 IN L, HSS/STEAM OXIDE/NITRIDE

CLEVELAND

HIGH PERFORMANCE TAP, STRAIGHT FLUTE, 1/2"-13 UNC, 2.719 IN L, HSS/STEAM OXIDE/NITRIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH PERFORMANCE TAP, STRAIGHT FLUTE, 1/2"-13 UNC, 2.719 IN L, HSS/STEAM OXIDE/NITRIDE

HIGH PERFORMANCE TAP, STRAIGHT FLUTE, 1/2"-13 UNC, 2.719 IN L, HSS/STEAM OXIDE/NITRIDE

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNFCI1000C27646
  • Mfr. Model # CI1000C27646
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This high performance straight flute tap is 2.719 inches long, with a 1/2"-13 UNC thread and a 0.367-inch shank diameter. This right hand tap is made from high speed steel with a steam oxide over nitride finish. Use this tap with cast iron and harder materials.

Technical Specs

  • Item Performance Tap
  • Thread Standard UNC
  • Tap Material High Speed Steel
  • Thread Length 15/16 in
  • 75% Thread Drill Size 27/64 in
  • Class of Fit 2B
  • Number of Flutes 4
  • 55% Thread Drill Size 11.30 mm
  • Extended Neck Yes
  • Primary Material Application Cast Iron
  • Series CI1000
  • Shank Length 1 23/32 in
  • Spiral Direction Neutral
  • Standards CNC for Cast Iron and Harder Materials
  • Tap Style Straight Flute
  • Threads per Inch 13 TPI
  • Thread Size 1/2"-13
  • Tap Chamfer Semi-Bottoming
  • Tap Finish Steam Oxide/Nitride
  • Overall Length 2.719 in
  • Thread Limit H3
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size 11.00 mm
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code K
  • Shank Dia. 0.367 in
  • Shank Type - Machining Straight
  • Square Size 0.2750 in
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H3 / 2B
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list