Skip Content
TAP 4FL D6 CI1000  M12X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4FL D6 CI1000 M12X1.25

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFCI1000C27672
  • Mfr. Model # CI1000C27672
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High performance tap. Straight flute for cast iron and harder materials. Steam oxide over nitride coating. Size M12x1.25, D6, 4 flutes.

Technical Specs

  • Size M12
  • Pitch Diameter Limit D6
  • Tap Finish Nitride/Oxide
  • Thread Length 15/16"
  • Item Performance Tap
  • Overall Length 3.375"
  • Tap Style Straight Flute Hand Tap
  • Standards CNC For Cast Iron and Harder Materials
  • Pitch 1.25
  • Thread Direction Right Hand
  • Shank Dia. 0.367"
  • Tap Thread Size M12-1.25
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list