Skip Content
TAP 4FL D6 CI1000  M10X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4FL D6 CI1000 M10X1.5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFCI1000C27671
  • Mfr. Model # CI1000C27671
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High performance tap. Straight flute for cast iron and harder materials. Steam oxide over nitride coating. Size M10x1.5, D6, 4 flutes.

Technical Specs

  • Size M10
  • Pitch Diameter Limit D6
  • Tap Finish Nitride/Oxide
  • Thread Length 0.75"
  • Item Performance Tap
  • Overall Length 2.938"
  • Pitch 1.5
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • Standards CNC For Cast Iron and Harder Materials
  • Tap Grouping Tap
  • Tap Thread Size M10-1.50

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list