Skip Content
TAP 4FL D4 CI1000 M5X0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4FL D4 CI1000 M5X0.8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFCI1000C27668
  • Mfr. Model # CI1000C27668
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

High performance tap. Straight flute for cast iron and harder materials. Steam oxide over nitride coating. Size M5x0.5, D4, 3 flutes.

Technical Specs

  • Size M5
  • Pitch Diameter Limit D4
  • Tap Finish Nitride/Oxide
  • Overall Length 2.375"
  • Item Performance Tap
  • Pitch 0.8
  • Tap Style Straight Flute Hand Tap
  • Thread Length 0.5"
  • Standards CNC For Cast Iron and Harder Materials
  • Shank Dia. 0.194"
  • Thread Direction Right Hand
  • Tap Thread Size M5-0.80
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List