Skip Content
TAP 4-40H2 2F SEMI-BOTT VT-SFT OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4-40H2 2F SEMI-BOTT VT-SFT OX

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5356734
  • Mfr. Model # 5356734
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 1.88"
  • List Number VTSFT5003
  • Shank Dia. 0.141"
  • Thread Length 0.528"
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Bottoming
  • Tap Style Semi-Bottom
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Thread Direction Right Hand
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list