TAP 4-40 H6 2F SEMI-BOTT VT-SFT OX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 4-40 H6 2F SEMI-BOTT VT-SFT OX

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5356747
  • Mfr. Model # 5356747
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 1.88"
  • Shank Dia. 0.141"
  • Thread Length 0.528"
  • List Number VTSFT5007
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Pitch Diameter Limit H6
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list