Skip Content
TAP 4 - 40 H5 2F SEMI-BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4 - 40 H5 2F SEMI-BOTT VT-SFT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5356746
  • Mfr. Model # 5356746
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 2
  • Overall Length 1.88"
  • Thread Length 0.528"
  • List Number VTSFT5006
  • Shank Dia. 0.141"
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list