Skip Content
TAP 4-40 H2 2F SEMI-BO VT-SFT TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4-40 H2 2F SEMI-BO VT-SFT TICN

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5356736
  • Mfr. Model # 5356736
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.01 lbs

Technical Specs

  • Number of Flutes 2
  • Item Tap
  • Overall Length 1.88"
  • Thread Length 0.528"
  • Shank Dia. 0.141"
  • List Number VTSFT5003
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Chamfer Semi-Bottoming
  • Tap Style Semi-Bottom
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list