Skip Content
TAP 4-40 H2 2F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 4-40 H2 2F PLUG VT-SPO

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5357262
  • Mfr. Model # 5357262
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Number of Flutes 2
  • Item Tap
  • Overall Length 1.88"
  • Shank Dia. 0.141"
  • List Number VTSPO5005
  • Thread Length 0.513"
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Plug
  • Tap Style Spiral Point
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Thread Direction Right or Left Hand
  • Tap Dimension Type Inch
  • Pitch Diameter Limit H2
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list