Skip Content
TAP 3FL H5 T101 8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3FL H5 T101 8-32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFT101C27720
  • Mfr. Model # T101C27720
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

High performance tap. Spiral point for steel and stainless steel. Steam oxide coating. Size 8-32, H5, 3 flutes.

Technical Specs

  • Pitch Diameter Limit H5
  • Tap Finish Oxide
  • Item Performance Tap
  • Overall Length 2.125"
  • Tap Style Spiral Point
  • Thread Length 0.375"
  • Standards CNC For Soft Metals
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number T101
  • Tap Grouping Tap
  • Tap Thread Size 1"-8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list