Skip Content
TAP 3FL H5 B101 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3FL H5 B101 3/8-16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB101-27923
  • Mfr. Model # B101-27923
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High performance tap. Spiral flute for steel and stainless steel. Steam oxide coating. Size 3/8-16, H5, 3 flutes.

Technical Specs

  • Size 3/8"
  • Pitch Diameter Limit H5
  • Tap Finish Oxide
  • Thread Length 0.75"
  • Overall Length 2.938"
  • Item Performance Tap
  • Tap Style Spiral Flute
  • Pitch 16
  • Standards CNC For Soft Metals
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list