Skip Content
TAP 3FL H3 T101 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3FL H3 T101 1/4-20

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFT101C27700
  • Mfr. Model # T101C27700
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

High performance tap. Spiral point for steel and stainless steel. Steam oxide coating. Size 1/4-20, H3, 3 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish Oxide
  • Thread Length 0.625"
  • Item Performance Tap
  • Overall Length 2.5"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Standards CNC For Soft Metals
  • Shank Dia. 0.255"
  • List Number T101
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list