Skip Content
TAP 3FL H3 B101 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3FL H3 B101 3/8-16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB101-27902
  • Mfr. Model # B101-27902
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High performance tap. Spiral flute for steel and stainless steel. Steam oxide coating. Size 3/8-16, H3, 3 flutes.

Technical Specs

  • Size 3/8"
  • Pitch Diameter Limit H3
  • Tap Finish Oxide
  • Item Performance Tap
  • Overall Length 2.938"
  • Thread Length 0.75"
  • Pitch 16
  • Tap Style Spiral Flute
  • Standards CNC For Soft Metals
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List