Skip Content
TAP 3FL D4 B101 M5X0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3FL D4 B101 M5X0.8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB101-27931
  • Mfr. Model # B101-27931
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Overall Length 60.32mm
  • Tap Style Spiral Flute
  • Thread Length 12.70mm
  • Pitch Diameter Limit D4
  • Standards USCTI 302A
  • Thread Direction Right Hand
  • Shank Dia. 4.93mm
  • Tap Dimension Type Metric
  • List Number B101
  • Tap Chamfer Bottoming
  • Tap Thread Size M5-0.80
  • Tap Material Powdered Metal
  • Tap Grouping Tap
  • Tap Thread Type Metric Coarse
  • Tap Finish Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List