Skip Content
TAP 3/8-24 H3 3FL EXT PLG SPRL PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/8-24 H3 3FL EXT PLG SPRL PT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF918941
  • Mfr. Model # 918941
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.4 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 6"
  • Tap Style Spiral Point
  • Thread Length 1.25"
  • List Number SPGPX
  • Shank Dia. 0.381"
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards 6" Extension
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list