TAP PIPE,HSS,TICN,3/8-18 NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE,HSS,TICN,3/8-18 NPTF

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385448
  • Mfr. Model # 385448
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.04 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-9/16"
  • Tap Style Pipe
  • Thread Direction Right Hand
  • Thread Length 1-1/16"
  • Shank Dia. 0.7"
  • List Number PTT
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Thread Type NPTF
  • Standards USCTI Table 311
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list