TAP PIPE,HSS,TICN,3/8-18 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP PIPE,HSS,TICN,3/8-18 NPT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF385794
  • Mfr. Model # 385794
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.3 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-9/16"
  • Thread Length 1-1/16"
  • Shank Dia. 0.7"
  • Tap Style Pipe
  • Thread Direction Right Hand
  • List Number PTTI
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Standards USCTI Table 311
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list