Skip Content
TAP 3/8-18NPSF PTS 4FL STRT PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/8-18NPSF PTS 4FL STRT PIPE

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF387246
  • Mfr. Model # 387246
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 4
  • Overall Length 2-9/16"
  • Tap Style Pipe
  • Thread Length 1-1/16"
  • Thread Direction Right Hand
  • List Number PTS
  • Shank Dia. 0.7"
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Dimension Type Pipe
  • Tap Thread Type NPSF
  • Standards USCTI Table 311
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list