TAP 3/8-18 ANPT PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP 3/8-18 ANPT PLUG

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC328-6
  • Mfr. Model # 328-6
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Straight Flute Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.688"
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Chamfer Plug
  • Tap Dimension Type Pipe
  • Tap Thread Type NPT
  • Tap Thread Size 3/8"-18
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 3-1/8"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Thread Length 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list