Skip Content
TAP 3/8-16NC HTH3 4FL PLG HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 3/8-16NC HTH3 4FL PLG HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF305701
  • Mfr. Model # 305701
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 4.96 lbs

Technical Specs

  • Item Hand Tap
  • Overall Length 2-15/16"
  • Number of Flutes 4
  • Thread Length 1-1/4"
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.381"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list